This item is Discontinued.

Flexon 5/8 in ID x 50 ft L Light Duty Garden Hose, Nylon-Reinforced Vinyl Tube GTR5850

5/8 in ID x 50 ft L Light Duty Garden Hose, Nylon-Reinforced Vinyl Tube (Discontinued)

  • Mfr # GTR5850
  • Zoro # G816264754
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GTR5850
Zoro #
G816264754
UPC #
52088111499
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
5/8 in

Details

Hose Tube Material
Nylon-Reinforced Vinyl
Hose Reinforcement Material
Nylon
Item
Light Duty Garden Hose

Description

Green Thumb, 5/8in x 50ft, Nylon Reinforced, Vinyl Garden Hose, 3 Ply, Light Duty, Brass Couplings.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.