This item is Discontinued.

Agastat 5-50Sec 240V-Ac Time Delay Relay 7022BD

5-50Sec 240V-Ac Time Delay Relay (Discontinued)

  • Mfr # 7022BD
  • Zoro # G008567045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7022BD
Zoro #
G008567045
UPC #
-
Country of Origin
Unknown

Details

Item - Relay
Time Delay
Type of Output
Relay
Contact Form - Relay
2 Form C, DPDT, 2 C/O
Electrical Connection
Screw Terminals
Mounting - Relay
Panel Mount
Timer Range
5 “ 50 seconds
Input Voltage
240 VAC
Operating Functions
Off-Delay

Description

5-50Sec 240V-Ac Time Delay Relay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.