Zoro Homepage

Relay, 120V AC Coil Volts, 4 Form C, 4PDT, 4 C/O

  • Mfr # TR14I3B

  • Zoro # G107171983


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Socket
Number of Pins
16
Coil Voltage
120V AC
Contact Form
4PDT
Contact Material
Silver-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR14I3B
Zoro #
G107171983
UPC #
-
Country of Origin
Unknown

Dimensions

Body Depth - Relay
1.773 in
Body Width - Relay
1.773 in
Body Height - Relay
4.294 in
Body Dimensions
45 x 45 x 109 mm [ 1.773 x 1.773 x 4.294 in ]

Details

Item
Relay
Mounting Style
Socket
Number of Pins
16
Coil Voltage
120V AC
Contact Form
4PDT
Contact Material
Silver-Plated
Features
Potentiometer Adjustable Control
Operating Temp. Range
0 to 50 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.