Shop AGGRESSOR
See all product information
Create Account
Bandsaw Blade, 1"x.035", 14"x10", 4/6", 14 ft. 10 in L, 1" W, 4/6 TPI, Bimetal, 0.035" Thick
Mfr # A929-1410
Zoro # G4790698
product price:Â
$
57.39
/ea
Key Features
Length
14 ft. 10 in
Width
1"
Teeth per Inch
4/6
Thickness
0.035"
Material
Bimetal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A929-1410
- Zoro #
- G4790698
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 14 ft. 10 in
- Width
- 1"
- Thickness
- 0.035"
Details
- Item
- Bandsaw Blade,1"x.035",14"x10",4/6"
- Teeth per Inch
- 4/6
- Material
- Bimetal
Description
Bandsaw Blade,1 In.x.035 In.,14 In.x10 In.,4/6 In.