Shop AGGRESSOR
See all product information
Create Account
Bi-Metal Bandsaw Blade, 1", 13"x3", 5/8", 13 ft. 3 in L, 1" W, 5/8 TPI, Bimetal, 0.035" Thick
Mfr # A975-133
Zoro # G4790917
product price:Â
$
48.39
/ea
Key Features
Length
13 ft. 3 in
Width
1"
Teeth per Inch
5/8
Thickness
0.035"
Primary Saw Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A975-133
- Zoro #
- G4790917
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 13 ft. 3 in
- Width
- 1"
- Thickness
- 0.035"
Details
- Item
- Bi-Metal Bandsaw Blade,1",13"x3",5/8"
- Teeth per Inch
- 5/8
- Primary Saw Application
- General Purpose
- Material
- Bimetal
Description
Bi-Metal Bandsaw Blade,1 In.,13 In.x3 In.,5/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.