Bi-Metal Bandsaw Blade, 1", 12 ft., 5/8", 12 ft. L, 1" W, 5/8 TPI, Bimetal, 0.035" Thick
Mfr # A975-12
Zoro # G4790969
product price:Â $43.69
/eaKey Features
Length
12 ft.
Width
1"
Teeth per Inch
5/8
Thickness
0.035"
Primary Saw Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A975-12
Zoro #
G4790969
UPC #
-
Country of Origin
China
Dimensions
Length
12 ft.
Width
1"
Thickness
0.035"
Details
Item
Bi-Metal Bandsaw Blade,1",12 ft.,5/8"
Teeth per Inch
5/8
Primary Saw Application
General Purpose
Material
Bimetal
Description
1 x .035 Bi-Metal Band 5/8 Variable Pitch Straight Tooth 0 Degree Rake for smoother cutting and general applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.