Baler-Mounted Moisture Tester
- Mfr # 7160
- Zoro # G102702052
product price:Â
$
508.99
/ea
Free Shipping & Returns
Key Features
Overall Width
8.75
Overall Height
7
Outside Diameter
6.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7160
- Zoro #
- G102702052
- UPC #
- 80235071600
- Country of Origin
- China
Dimensions
- Overall Width
- 8.75
- Overall Height
- 7
- Outside Diameter
- 6.2
Description
Know the moisture content of your small-square or round bales as you bale with this easy-to-use Agratronix Baler-Mounted Moisture Tester. Two sensors are mounted on your baler to give moisture readings of both the left and right side of each bale. Average readings are updated and displayed on the illuminated LCD screen every 2 to 3 sec. High and low moisture limits can be set and the moisture offset allows you to adjust the displayed moisture reading up or down. Unit beeps when one of the limits is exceeded. Operating range is 8% to 40% moisture. 0.1% resolution. Includes display module with mounting bracket, 10'L fused power cable, two 35' shielded sensor cables, 12 sensor cable ties, two sensor pads with mounting hardware and drilling templates, and instructions. A USB cable is included for any future software updates from the manufacturer.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.