Grain Moisture Tester, Handheld, 5-45 Pct.

  • Mfr # 30100

  • Zoro # G3929290


product price:  $439.50
/ea
Free Shipping & Returns

Key Features

Type
Handheld with Weight Testing
Sample Size
0.34L
Moisture Content
5% to 45%, Grain Dependent
Includes
(4) AA Batteries, Ag-Mac Plus Moisture Tester, Durable Carrying Case, Grain Hopper, Instruction Manual, USB Cord
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30100
Zoro #
G3929290
UPC #
-
Country of Origin
China

Dimensions

Sample Size
0.34L
Manufacturers Warranty Length
1 yr

Details

Item
Grain Moisture Tester
Type
Handheld with Weight Testing
Moisture Content
5% to 45%, Grain Dependent
Includes
(4) AA Batteries, Ag-Mac Plus Moisture Tester, Durable Carrying Case, Grain Hopper, Instruction Manual, USB Cord
Ambient Temp. Range
41 Degrees to 113 Degrees F
Number of Languages
4
Cycle Time
7 sec
Display
LCD
Power Source
(4) AA Batteries
Resolution
0.01
Interface
Touch Pad
Grain Temperature
32 Degrees to 122 Degrees F
Temp. Differential
36 Degrees F
Ambient Humidity Range
5% to 45%

Description

Grain Moisture Tester, Handheld with Weight Testing, Moisture Content 5 Percent to 45 Percent, Grain Dependent, Resolution 0.01, Grain Temperature 32 Degrees to 122 Degrees F, Temp. Differential 36 Degrees F, Display LCD, Cycle Time 7 sec, Ambient Temp. Range 41 Degrees to 113 Degrees F, Ambient Humidity Range 5 Percent to 45 Percent, Sample Size 0.34L, Touch Pad Interface, Power Source (4) AA Batteries, Number of Languages 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.