
Power Wizard AC Powered Fence Energizer With 12.00 Joule Rating (Discontinued)
- Mfr # PW12000
- Zoro # G302696229
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW12000
Zoro #
G302696229
UPC #
29349120002
Country of Origin
United States
Dimensions
Width
13.5
Height
7
Length
15.75
Outside Diameter
6
Description
This Power Wizard electric fence energizer features ultra-low impedance technology that allows it to perform better than solid-state or low-impedance models, even through tough areas containing weeds and grass. This fence energizer is suitable for fencing applications over most terrains and for controlling every type of domestic, production or predatory animal. AC-powered unit.
SPECIFICATIONS
Power Source: AC
Joule Rating: 12.00
Acres Controlled: 1 to 1,200
Standard Mileage: 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.