Zoro Homepage

24in X 48in Steel Tow Roller

  • Mfr # 45-0216C

  • Zoro # G212314916


product price: $479.99
/ea
Sold in multiples of 2 for $959.98
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
52 in
Includes
Roller and hitch
Overall Length
51 in
Features
Extra-large 910 lbs. capacity when filled with water
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-0216C
Zoro #
G212314916
UPC #
52613452165
Country of Origin
United States

Dimensions

Overall Width
52 in
Overall Length
51 in
Outside Dia.
24 in

Details

Includes
Roller and hitch
Features
Extra-large 910 lbs. capacity when filled with water
Color
Black
For Use With
Riding mowers
Material
Steel
Capacity
910 lb
Finish
Black
Fits
Universal
Shape
Cylinder
Drain Plugs
2

Description

Make the most of your mower with an Agri-Fab steel roller. A roller is 1 of the best and easiest ways to make your lawn look great. After a long winter a roller levels out your lawn, removing the bumps and depressions that naturally occur. A roller is also good for new sod and freshl lawns because it flattens the soil to promote stronger root growth. Spring, after the thaw, is the best time to use a roller.


  • Assembled dimensions: 52 in. L x 51 in. W x 24 in. H
  • Roller drum is 24 in. Dia x 48 in. Width
  • Extra-large 910 lbs. capacity when filled with water
  • Heavy-duty hitch tubes and scraper bar for reliable operation
  • Scraper bar prevents clumps from attaching to the roller
  • Welded seam steel construction for strength and durability
  • Embossed roller drain location allows for easier filling
  • Drain plugs located on both side for easier filling and emptying
  • Fills with standard garden hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.