Agri-Fab
Drop Spreader, 100lb. cap., Manual Lever
- Mfr # 45-0543
- Zoro # G3786205
$329.99
/ea
Subtotal: $329.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Capacity 100 lb
- Spread Width 3 ft
- Drop Type Regulated Drop
- Flow Control Manual Lever
- For Use With Garden Mowers, Lawn Mowers
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- AGRI-FAB Broadcast Spreader, 130 lb. Cap. 45-0548
- AGRI-FAB 85 lb. capacity Broadcast Spreader 45-0530
- AGRI-FAB Push Spreader, 50 lb Cap., U-Bar Handle 45-0566
- AGRI-FAB Agri-Fab 175 LB. Lawn & Garden Broadcast Spreader 45-0547
- AGRI-FAB 175 lb. capacity Drop Tow behind Spreader 45-0288
- AGRI-FAB 130 lbs Commerical Push Thrust Spreader AG12937
- AGRI-FAB Agri-Fab 175 LB. Broadcast Tow Behind Spreader 45-0329
- QINGDAO HUATIAN HAND TRUCK GT Handheld Spreader TC2105
- GREAT NECK 6 Lb Capacity Handheld Broadcast Spreader OP337126
- EARTHWISE 80 lbs. Estate Grade Spreader with Pneumatic Wheels #2050P
- SPYKER SPREADERS 80lb Variable Deflector Kit for ERGO-PRO SPYVD-80100
- Agri-Fab Spreaders