Shop AGRI-FAB
See all product information
Create Account
Dump Cart, Poly, 12 cu ft, Black/Orange
- Mfr # 45-0573
- Zoro # G222919941
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Compatible Vehicle Type
Tractor
Wheel Type
Pneumatic
Features
80 Degrees Swivel Feature, Foot Dump Pedal, Pneumatic Tires
Overall Height
27 1/2 in
Function
Tow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45-0573
- Zoro #
- G222919941
- UPC #
- 0052613169544
- Country of Origin
- United States
Dimensions
- Overall Height
- 27 1/2 in
- Wire Rope Length
- 50 1/2 in
- Overall Width
- 33 1/2 in
- Wheel Diameter
- 16 in
- Wheel Width
- 4 in
- Overall Length
- 50 1/2 in
- Length
- 50 1/2 in
- Fits Chest Size
- 80 Degrees Swivel Feature, Foot Dump Pedal, Pneumatic Tires
Details
- Compatible Vehicle Type
- Tractor
- Wheel Type
- Pneumatic
- Features
- 80 Degrees Swivel Feature, Foot Dump Pedal, Pneumatic Tires
- Function
- Tow
- Container Material
- Poly
- Load Capacity
- 700 lb
- Cubic Foot Capacity
- 12 cu ft
- Dump Angle
- 52 Degrees
- Includes
- Foot Dump Pedal, Pneumatic Tires
- Color
- Black/Orange
- Weight
- 70 lb
- Number of Wheels
- 2
- Item
- Dump Cart
- Product Type
- Utility Cart
- Release Mechanism
- Foot Pedal
- Wire Color
- Black/Orange
Description
Dump Cart, Product Type Utility Cart, Number of Wheels 2, Cubic Foot Capacity 12 cu ft, Load Capacity 700 lb, Container Material Poly, Length 50 1/2 in, Overall Width 33 1/2 in, Overall Height 27 1/2 in, Wheel Diameter 16 in, Dump Angle 52 Degrees , Gauge Not Applicable, Color Black/Orange, Wheel Width 4 in, Includes Foot Dump Pedal, Pneumatic Tires
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.