Shop AGRI-FAB
See all product information
Create Account
Leaf Bag, Orange, Polyester
- Mfr # ST95000
- Zoro # G322937166
product price:Â
$
67.39
/ea
Sold in multiples of 10 for
$673.90
Key Features
Compatible Manufacturer Number
LT150, LT160, TS 142, TS 142L, TS 142X, YTH18542, YTH1942, YTH2042
Color
Orange
Includes
One TerraKing 54 cu. ft. Standard Leaf Bag
Product Type
Standard Leaf Bag
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST95000
- Zoro #
- G322937166
- UPC #
- 00704138000016
- Country of Origin
- United States
- Compatible Manufacturer Number
- LT150, LT160, TS 142, TS 142L, TS 142X, YTH18542, YTH1942, YTH2042
- Item
- Leaf Bag
- Color
- Orange
- Includes
- One TerraKing 54 cu. ft. Standard Leaf Bag
- Product Type
- Standard Leaf Bag
- Material
- Polyester
- Compatible Product Type
- Two-Bag Material Collection Systems on Ride-On Lawn Mowers
- Shell Material
- Polyester
- Wire Color
- Orange
- Traction Material
- Polyester
Dimensions
- Overall Width
- 60 in
- Wire Rope Length
- 94 in
- Diameter
- 120 in
- Overall Length
- 94 in
- Length
- 94 in
Description
Leaf Bag, Product Type Standard Leaf Bag, Compatible Manufacturer Number LT150, LT160, TS 142, TS 142L, TS 142X, YTH18542, YTH1942, YTH2042, Compatible Product Type Two-Bag Material Collection Systems on Ride-On Lawn Mowers, Includes One TerraKing 54 cu. ft. Standard Leaf Bag, Diameter 120 in, Overall Length 94 in, Material Polyester, Color Orange, Overall Width 60 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.