Shop AGRI-FAB
See all product information
Create Account
Leaf Bag, Blue, Cotton
- Mfr # LTLB95000
- Zoro # G122937144
product price:Â
$
63.59
/ea
Sold in multiples of 10 for
$635.90
Key Features
Color
Blue
Compatible Product Type
Two-Bag Material Collection Systems on Ride-On Lawn Mowers
Diameter
120 in
Overall Width
60 in
Wire Rope Length
91 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTLB95000
- Zoro #
- G122937144
- UPC #
- 00793573173904
- Country of Origin
- United States
- Color
- Blue
- Compatible Product Type
- Two-Bag Material Collection Systems on Ride-On Lawn Mowers
- Material
- Cotton
- Compatible Manufacturer Number
- LT150, LT160, TS 142, TS 142L, TS 142X, YTH18542, YTH1942, YTH2042
- Item
- Leaf Bag
- Product Type
- Lawn Tractor Leaf Bag
- Includes
- One 54 cu. ft. Lawn Tractor Leaf Bag
- Shell Material
- Cotton
- Wire Color
- Blue
- Traction Material
- Cotton
Dimensions
- Diameter
- 120 in
- Overall Width
- 60 in
- Wire Rope Length
- 91 3/4 in
- Overall Length
- 91 3/4 in
- Length
- 91 3/4 in
Description
Leaf Bag, Product Type Lawn Tractor Leaf Bag, Compatible Manufacturer Number LT150, LT160, TS 142, TS 142L, TS 142X, YTH18542, YTH1942, YTH2042, Compatible Product Type Two-Bag Material Collection Systems on Ride-On Lawn Mowers, Includes One 54 cu. ft. Lawn Tractor Leaf Bag, Diameter 120 in, Overall Length 91 3/4 in, Material Cotton, Color Blue, Overall Width 60 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.