Shop AGRI-FAB
See all product information
Create Account
Tank Sprayer, 100 psi, 45 gal
- Mfr # 45-0589
- Zoro # G322937395
product price:Â
$
788.99
/ea
Free Shipping & Returns
Key Features
Tank Capacity
45 gal
Includes Drain
Drain Included
Spray Pressure - Maximum
100 psi
Mount Type
Pin Hitch
Spray Distance - Horizontal
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45-0589
- Zoro #
- G322937395
- UPC #
- -
- Country of Origin
- United States
- Item
- Tank Sprayer
- Tank Capacity
- 45 gal
- Includes Drain
- Drain Included
- Spray Pressure - Maximum
- 100 psi
- Mount Type
- Pin Hitch
- Spray Distance - Horizontal
- 120 in
- Tank Material
- Poly
- Compatible Vehicle Type
- Tractor
- Power Source - TS Only
- Cordless
- Product Type
- Tow-Behind Sprayer
- Application
- Lawn, Garden and Agriculture
- Spray Mechanism
- Pistol-Grip
- Sprayer Flow Rate
- 2.2 gpm
- Includes
- 15" x 6" pneumatic wheels, 45 gallon tank, Drain plug, Hand wand, Remco 2.2 GPM 100 PSI Pump
- Sprayer Form
- Tow-Behind
- Chemical Compatibility
- Bleach & Disinfectant, Herbicide, Pesticide
- Wheel Type
- Pneumatic
- Power Source
- Cordless
- Power Source - old
- Cordless
Dimensions
- Boom Width
- 81.5 in
- Wheel Diameter
- 15 in
Description
Tank Sprayer, Tank Capacity 45 gal, Tank Material Poly, Wheel Type Pneumatic, Application Lawn, Garden and Agriculture, Includes 15 In. x 6 In. pneumatic wheels, 45 gallon tank, Drain plug, Hand wand, Remco 2.2 GPM 100 PSI Pump
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.