Shop AGRI-FAB
See all product information
Create Account
Weed Eliminator, 6 gal
- Mfr # 45-0643
- Zoro # G022937848
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Chemical Compatibility
Bleach & Disinfectant, Herbicide, Pesticide
Includes Drain
Drain Included
Includes
Flat Free Tires, Gravity Fed Applicator
Sprayer Form
Tow-Behind
Boom Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45-0643
- Zoro #
- G022937848
- UPC #
- -
- Country of Origin
- United States
- Chemical Compatibility
- Bleach & Disinfectant, Herbicide, Pesticide
- Includes Drain
- Drain Included
- Includes
- Flat Free Tires, Gravity Fed Applicator
- Sprayer Form
- Tow-Behind
- Product Type
- Tow-Behind Sprayer
- Tank Capacity
- 6 gal
- Item
- Weed Eliminator
- Mount Type
- Pin Hitch
- Tank Material
- Poly
- Wheel Type
- Solid
- Application
- Lawn, Garden and Agriculture
Dimensions
- Boom Width
- 48 in
Description
Weed Eliminator, Tank Capacity 6 gal, Tank Material Poly, Wheel Type Solid, Application Lawn, Garden and Agriculture, Includes Flat Free Tires, Gravity Fed Applicator
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.