Shop AGRI-FAB
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tank Sprayer, 100 psi, 60 gal
- Mfr # 45-0590
- Zoro # G722937827
product price:Â
$
1,746.99
/ea
Key Features
Wheel Type
Pneumatic
Tank Capacity
60 gal
Wheel Diameter
15 in
Spray Distance - Horizontal
90 in
Spray Pressure - Maximum
100 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45-0590
- Zoro #
- G722937827
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Diameter
- 15 in
- Boom Width
- 81.5 in
Details
- Wheel Type
- Pneumatic
- Tank Capacity
- 60 gal
- Spray Distance - Horizontal
- 90 in
- Spray Pressure - Maximum
- 100 psi
- Includes Drain
- Drain Included
- Product Type
- Tow-Behind Sprayer
- Item
- Tank Sprayer
- Application
- Lawn, Garden and Agriculture
- Compatible Vehicle Type
- Tractor
- Chemical Compatibility
- Bleach & Disinfectant, Herbicide, Pesticide
- Power Source - TS Only
- Cordless
- Mount Type
- Pin Hitch
- Includes
- 15" x 6" pneumatic wheels, 60 gallon tank, Drain plug, Pressure gauge, Remco 4.0 GPM 100 PSI Pump, Spray wand
- Tank Material
- Poly
- Sprayer Form
- Tow-Behind
- Sprayer Flow Rate
- 4 gpm
- Spray Mechanism
- Pistol-Grip
- Nozzle Type
- Adjustable Tip
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
Tank Sprayer, Tank Capacity 60 gal, Nozzle Type Adjustable Tip, Tank Material Poly, Wheel Type Pneumatic, Application Lawn, Garden and Agriculture, Includes 15 In. x 6 In. pneumatic wheels, 60 gallon tank, Drain plug, Pressure gauge, Remco 4.0 GPM 100 PSI Pump, Spray wand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.