Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Agri Pro Enterprises Disposable Shoe Covers, Polypropylene, Gray, Slip Resistant Sole: Yes , XL 358120

Disposable Shoe Covers, Polypropylene, Gray, Slip Resistant Sole: Yes , XL (Discontinued)

  • Mfr # 358120
  • Zoro # G7052571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358120
Zoro #
G7052571
UPC #
751374358227
Country of Origin
China

Dimensions

Named Size
XL
Overall Height
19 cm
Size
XL

Details

Item
Disposable Shoe Covers
Material
Polypropylene
Includes Slip Resistant Sole
Yes
Color
Gray
Closure Type
Elastic
Product Type
Shoe Cover
Packaging
Bulk

Description

Gray Shoe Covers,Non-Skid,XL,PK20, Closure Type Elastic, Color Gray, Includes Slip Resistant Sole Yes, Material Polypropylene, Named Size XL, Overall Height 19 cm, Packaging Bulk, Product Type Shoe Cover, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.