Zoro Homepage

Air Scrubber, 600 cfm, Blue, 115V AC

  • Mfr # OA600N PRO-C

  • Zoro # G616138903


product price: $1,661.99
/ea
Free Shipping & Returns

Key Features

Standards
CAN/CSA-C22.2 No. 113-15, UL 507:1997/R:2017-01
Overall Width
9 in
Filter Efficiency
99.99 %
Voltage
115V AC
Number of Speeds
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OA600N PRO-C
Zoro #
G616138903
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 in
Overall Height
19 in
Overall Depth
25 in
Outlet Diameter
8 in
Power Cord Length
8 ft
Inlet Diameter
10 in
For Outlet Duct Diameter
10 in

Details

Standards
CAN/CSA-C22.2 No. 113-15, UL 507:1997/R:2017-01
Filter Efficiency
99.99 %
Voltage
115V AC
Number of Speeds
Variable
Includes
Variable Speed Control
Air Flow
200 cfm, 600 cfm
Weight
43 lb
Item
Air Scrubber
Phase
Single
Control Method
Built-In
NEMA Plug Rating
5-15P
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Filters Down To
0.3 micron
Housing Material
Polyethylene
Number of Cleaning Stages
2
Audible Visual Alarms
Visual
Includes Vacuum Gauge
Vacuum Gauge Not Included
Filter Change Reminder
Change Filter
Maximum Air Flow
600 cfm
Filters Out
Viruses, Mold, Odors
Air Intake Location
Front
Frequency
60 Hz
Filters Included
Activated Carbon (Pre-Filter)
Auto-Shutoff
Manual
Amperage
2.4 A
Includes Filter
Air Filter Included
Overload Protection
Overload Protection Included
Primary Filter Performance Rating
MERV 15
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
50 dB
Noise Level
75 dB
Housing Color
Blue
Mobility
Handle
Maximum Coverage Area
1,125 sq ft
Air Cleaning Method
Activated Carbon Adsorption
CADR Rating (Smoke)
600
Wattage
264 W
Motor Horsepower
1/4 hp
Air Quality Sensor
Air Quality Sensor Not Included
Air Changes per Hour
7.2

Description

Air Purifier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.