250 pt. 8000 sq.ft. Industrial Grade Bucketless Commercial Dehumidifier in White, with Pump
- Mfr # ZR-DY250P
- Zoro # G622701801
product price:Â
$
1,064.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
19.6 in
Height
31 in
Color
White
Fan Speed
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-DY250P
- Zoro #
- G622701801
- UPC #
- 713543927214
- Country of Origin
- China
Dimensions
- Width
- 19.6 in
- Height
- 31 in
Details
- Voltage
- 120V
- Color
- White
- Fan Speed
- 1
- Application
- Dehumidifiers
Description
The Commercial Dehumidifier with pump efficiently removes up to 250 pints (110 PPD AHAM) of moisture daily for areas up to 8,000 sq. ft. Its powerful 360 CFM airflow and integrated pump allow for flexible drainage up to 16 ft., eliminating the need for manual emptying. Ideal for commercial spaces like warehouses and gyms, it ensures fast drying and effective humidity control, making it perfect for emergency repairs and flood restoration. With automatic controls for continuous operation and a durable design for easy mobility, this dehumidifier delivers reliable performance in demanding environments.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.