Shop AGS
See all product information
Create Account
Lubricant, 1.6 oz, Stick, Amber
- Mfr # DEK-3H
- Zoro # G500541130
product price:
$
7.99
/ea
Sold in multiples of 12 for
$95.88
Key Features
Flash Point
379 Degrees F
Color
Amber
Container Type
Stick
Application
Car; Home; Office; Shop; Sports
Post-Application Film
Dry Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEK-3H
- Zoro #
- G500541130
- UPC #
- 77146015069
- Country of Origin
- United States
Details
- Item
- Lubricant
- Flash Point
- 379 Degrees F
- Color
- Amber
- Container Type
- Stick
- Application
- Car; Home; Office; Shop; Sports
- Post-Application Film
- Dry Film
- Net Weight
- 1.6 oz.
- Container Capacity
- 1.6 oz
Description
Door Ease stick lubricant is an original no mess stick lubricant. Its the clean, convenient way to stop squeaking and sticking all around the house and shop.weatherproof. Prevents wear on any exposed surface while lubricating much cleaner than grease and oils. With door ease it is impossible to over apply. Safe to apply on metal, wood, glass, plastic, or rubber. Suggested applications sliding door and window channels, curtain rod slides, latches, doors, drawers, zippers, sunroofs, seat tracks, screws and nails and power and handsaw blades.
- • Stops squeaks and sticking
- • Simply apply like a crayon, no mess
- • On-the-spot lubricant
- • For car, home, office, shop and sports
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.