12 in x 4 in x 4 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 25PK
- Mfr # 1244
- Zoro # G923366716
product price:Â
$
19.39
/pk of 25, $0.78/ea
Key Features
Inside Height
4 in
Color
Kraft
Material
Corrugate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1244
- Zoro #
- G923366716
- UPC #
- -
- Country of Origin
- United States
- Item
- Box
- Color
- Kraft
- Material
- Corrugate
Dimensions
- Inside Height
- 4 in
- Inside Length
- 12 in
- Inside Width
- 4 in
Description
Shipping Box, Standard Style, Single Wall, Inside Dimensions 12 x 4 x 4 in. LxWxH, 32 ECT, RSC, Outside Dimensions 12 3/8 x 4 3/8 x 4 5/8 in. LxWxH, Wall Thickness 3/16 in., C Flute, Maximum Load Capacity 65 lb, Corrugated Cardboard, Kraft, 100 Percent Post-Consumer Recyclable, Standards Not Applicable, Inside Length Range 12 in. to 13 in. Shipping Boxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.