Shop ADAM EQUIPMENT

Food Scale, RS-232, LCD, 5 g/0.01 lb

  • Mfr # GGF165a
  • Zoro # G7953253

product price: 
$
1,408.00
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, N, Custom
Weighing Surface Depth
19 3/4 in
Weighing Surface Width
15 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GGF165a
Zoro #
G7953253
UPC #
840886106447
Country of Origin
China

Dimensions

Weighing Surface Depth
19 3/4 in
Weighing Surface Width
15 3/4 in
Overall Width
15 3/4 in
Overall Length
15 45/64 in
Overall Height
40 5/8 in
Overall Depth
23 3/4 in
Pan Dimensions
19.7 in x 15.7 in
Weighing Surface Height
3 1/2 in
Display Character Height
1 5/8 in
Cord Length
3 ft

Details

Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, N, Custom
Capacity
165lb / 75kg
Scale Graduations
5 g/0.01 lb
Scale Display
LCD
Includes
Rechargeable Battery
Washdown
Yes
Housing Material
Stainless Steel
Scale Readability
2g/0.01 lb.
Standards
UL
For Use With
General Weighing, Material Testing, Parts Counting
Platform Material
Stainless Steel
Power Unit
12V DC
Application Modes
Weighing
Scale Connection Ports
RS-232
Item
Food Scale
Color
Gray
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Parts Counting, Percent Weighing
Body Material
Stainless Steel
Number of Batteries Included
1
Bench Scale Type
Washdown Bench Scale
Display Type
LCD
Scale Application
Industrial
Plug Type
Two Prong
Number of Display Characters
6
Scale Use Location
Dusty Environments, Wet Environments
Interface
RS-232
Batteries Included
Yes
Battery Type
Sealed Lead Acid
Calibration Certificate
No Certificate
Scale Features
Backlit Display, Glp/Iso Print Reports, Internal Rechargeable Battery, Ip67-Rated For Washdown, Multiple Weighing Units, Security Lock Down, Tare Function
Batteries Required
Yes
Weighing Surface Material
Stainless Steel
Scale Type
Washdown
Basic Power Source
Battery/Electric
Weight Capacity
165 lb
Voltage
12V DC
Number of Batteries Required
1
Power Source
Battery/Electric
Readability
0.01lb / 5g
Interface - Lab Equipment
RS-232
Product Type
Food Scale
Weight Capacity - Imperial
165 lb
Power Source - TS Only
Battery/Electric
Power Source - old
Battery/Electric
Wire Color
Gray

Description

Food Scale, Scale Application Industrial, Scale Type Washdown, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weight Capacity 165 lb, Weighing Units kg, g, lb, oz, lb/oz, N, Custom, Scale Graduations 5 g/0.01 lb, Overall Width 15 3/4 in, Overall Depth 23 3/4 in, Overall Height 40 5/8 in, Weighing Surface Height 3 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Washdown Bench Scale, Display Type LCD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.