Shop AI PACKAGING
See all product information
Create Account
16 in x 14 in x 10 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 25PK
- Mfr # 161410
- Zoro # G523366550
product price:Â
$
56.69
/pk of 25, $2.27/ea
Key Features
Inside Width
14 in
Inside Height
10 in
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 161410
- Zoro #
- G523366550
- UPC #
- -
- Country of Origin
- United States
- Item
- Box
- Material
- Corrugate
- Color
- Kraft
Dimensions
- Inside Length
- 16 in
- Inside Width
- 14 in
- Inside Height
- 10 in
Description
Shipping Carton, Standard Style Box, Medium Office and Kitchen Applications, Single Wall Construction, Inside Length 16 in., Inside Width 14 in., Inside Height 10 in., 16 x 14 x 10 in. Inside L x W x H, 32 ECT, RSC, Outside Length 16 3/8 in., Outside Width 14 3/8 in., Outside Height 10 in., 16 3/8 x 14 3/8 x 10 5/8 in. Outside L x W x H, Wall Thickness 3/16 in., C Flute Profile, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Kraft Color Finish, 100 Percent Post-Consumer Recycl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.