Shop BCP
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wood Crate 91.5 x 19.5 x 22 Foam Lined
- Mfr # BCP-962431
- Zoro # G923392333
product price:Â
$
696.99
/ea
Key Features
Inside Height
31.5 in
Inside Length
24 in
Material
Plywood
Wall Thickness
3/8" CDX Plywood
Inside Width
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCP-962431
- Zoro #
- G923392333
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Height
- 31.5 in
- Inside Length
- 24 in
- Wall Thickness
- 3/8" CDX Plywood
- Inside Width
- 96 in
Details
- Item
- Wood Crate
- Material
- Plywood
- Maximum Load Capacity
- 800 lbs
- Color
- Brown
Description
BCP Two Way Entry Cleated Wood Crate Foam Lined w/Lid, Inside Dims: 91.5" x 19.5" x 22", Outside Dims: 96"L x 24"W x 31-1/2"H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.