Shop AI PACKAGING
See all product information
Create Account
23 in x 23 in x 23 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 10PK
- Mfr # 23Q
- Zoro # G923366594
product price:Â
$
137.99
/pk of 10, $13.80/ea
Free Shipping & Returns
Key Features
Inside Length
23 in
Material
Corrugate
Inside Height
23 in
Color
Kraft
Inside Width
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23Q
- Zoro #
- G923366594
- UPC #
- -
- Country of Origin
- United States
- Material
- Corrugate
- Item
- Box
- Color
- Kraft
Dimensions
- Inside Length
- 23 in
- Inside Height
- 23 in
- Inside Width
- 23 in
Description
Shipping Box, Standard RSC Style, Single Wall Construction, Inside Dimensions 23 x 23 x 23 in. LxWxH, 32 ECT, Outside Dimensions 23 3/8 x 23 3/8 x 23 5/8 in. LxWxH, Wall Thickness 3/16 in., C Flute Profile, Maximum Load Capacity 65 lb, Corrugated Cardboard Material, Kraft Color, 100 Percent Post-Consumer Recyclable, Standards Not Applicable, Durable Cube Shipping Boxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.