7 1/4 x 12 ft ft Kraft No 1 Self-Seal Bubble Mailers, 100PK
- Mfr # 1 AKSS
- Zoro # G223366768
product price:Â
$
30.85
/pk of 100, $0.31/ea
Key Features
Color
Yellow
Width
7 in
Material
Paper
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1 AKSS
- Zoro #
- G223366768
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Length
- 12 in
Details
- Item
- Envelope
- Color
- Yellow
- Material
- Paper
Description
These bubble lined mailers provide lightweight cushioning to help safeguard items during transit. Each mailer features a 3/16 inch high slip bubble interior for smooth and convenient product insertion. The peel and seal adhesive closure ensures a secure, tamper evident seal. Constructed with a recycled golden kraft paper exterior for added durability. Equivalent to part number S-9986. Packaged in a case of 100 mailers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.