6 in x 10 ft ft Kraft No 0 Self-Seal Bubble Mailers, 250PK
- Mfr # 0 AKSS
- Zoro # G723366770
product price:Â
$
63.99
/pk of 250, $0.26/ea
Key Features
Color
Yellow
Width
6 in
Material
Paper
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0 AKSS
- Zoro #
- G723366770
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 10 in
Details
- Item
- Envelope
- Color
- Yellow
- Material
- Paper
Description
These bubble lined mailers offer lightweight cushioning to help protect items during shipping. Each mailer includes a 3/16 inch high slip bubble interior that allows for smooth and easy product insertion. The peel and seal adhesive strip ensures a secure, tamper evident closure. Designed with a recycled golden kraft paper exterior for added durability. Packaged in a case of 25 mailers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.