72 ft ft x 250 ft - A Flute Kraft Singleface Corrugated Roll
- Mfr # 72SFC
- Zoro # G823366724
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Length
3,000 in
Width
72 in
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72SFC
- Zoro #
- G823366724
- UPC #
- -
- Country of Origin
- United States
- Item
- Roll
- Material
- Corrugate
- Color
- Kraft
Dimensions
- Length
- 3,000 in
- Width
- 72 in
Description
Flexible singleface corrugated roll conforms easily to a variety of shapes and sizes. A flute construction with 1/4 in. raised flutes delivers shock-absorbing cushioning and enhanced crush resistance. Suitable for protecting metal and glass components during shipment. SF60 and SF72 ship via truck only. Comparable to part number S-1478. Additional freight charges may apply due to weight or dimensions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.