Shop AI PACKAGING
See all product information
Create Account
Singleface Corrugated Roll, A-Flute, 60 in x 250 ft, Kraft, 1/Roll
- Mfr # 60SFC
- Zoro # G523366741
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Length
3,000 in
Width
60 in
Color
Kraft
Material
Corrugate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60SFC
- Zoro #
- G523366741
- UPC #
- -
- Country of Origin
- United States
- Item
- Roll
- Color
- Kraft
- Material
- Corrugate
Dimensions
- Length
- 3,000 in
- Width
- 60 in
Description
Flexible singleface corrugated roll adapts easily to items of various shapes and sizes. Features A flute construction with 1/4 in. raised flutes that deliver shock-absorbing cushioning and added crush resistance. Ideal for protecting metal and glass components during handling and transit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.