Shop AI PACKAGING
See all product information
Create Account
Acrylic Packaging Tape - 2 in x 110 yd, 2.0 Mil, 6PK
Mfr # APT2110206
Zoro # G823366663
product price:Â $11.25
/pk 6, $1.88/eaKey Features
Tape Color
Clear
Material
Polypropylene, Acrylic
Tape Backing Material
BOPP
Length
110 yd
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APT2110206
- Zoro #
- G823366663
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 110 yd
- Width
- 2 in
- Tape Thickness
- 2 mil
- Imperial Tape Length
- 110 yd
- Imperial Tape Width
- 2 in
Details
- Item
- Packing Tape
- Tape Color
- Clear
- Material
- Polypropylene, Acrylic
- Tape Backing Material
- BOPP
- Tape Adhesive
- Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.