Shop AI PACKAGING
See all product information
Create Account
Acrylic Packaging Tape - 3 in x 914 m, 2.0 Mil, 6PK
Mfr # APT391420
Zoro # G723366671
product price:Â $52.35
/pk 6, $8.73/eaKey Features
Tape Color
Clear
Material
Polypropylene, Acrylic
Tape Backing Material
BOPP
Width
3 in
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APT391420
- Zoro #
- G723366671
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 914 m
- Tape Thickness
- 2 mil
- Imperial Tape Width
- 3 in
- Metric Tape Length
- 914 m
Details
- Item
- Packing Tape
- Tape Color
- Clear
- Material
- Polypropylene, Acrylic
- Tape Backing Material
- BOPP
- Tape Adhesive
- Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.