Hand Stretch Wrap - 18 in x 1,000 ft, 80 Gauge, Cast Film, 4PK
- Mfr # HSW18100080
- Zoro # G023366722
product price:Â
$
46.68
/pk of 4, $11.67/ea
Key Features
Width
18 in
Length
12,000 in
Color
Clear
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSW18100080
- Zoro #
- G023366722
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Length
- 12,000 in
Details
- Item
- Film
- Color
- Clear
- Material
- LLDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.