Shop AI PACKAGING
See all product information
Create Account
Hand Stretch Wrap - 5 in x 1,000 ft, 80 Gauge, Cast Film, 12PK
- Mfr # HSW5100080
- Zoro # G823366762
product price:Â
$
83.88
/pk of 12, $6.99/ea
Key Features
Width
5 in
Length
12,000 in
Color
Clear
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSW5100080
- Zoro #
- G823366762
- UPC #
- -
- Country of Origin
- United States
- Item
- Film
- Color
- Clear
- Material
- LLDPE
Dimensions
- Width
- 5 in
- Length
- 12,000 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.