Shop AI PACKAGING
See all product information
Create Account
High Performance Stretch Wrap, 20 in W x 9000 ft. L, 39 ga, 40PK
- Mfr # AP209039
- Zoro # G023366715
product price:Â
$
61.11
/pk of 40, $1.53/ea
Key Features
Width
20 in
Length
108,000 in
Color
Clear
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP209039
- Zoro #
- G023366715
- UPC #
- -
- Country of Origin
- United States
- Item
- Stretch Wrap
- Color
- Clear
- Material
- LLDPE
Dimensions
- Width
- 20 in
- Length
- 108,000 in
Description
High performance cast stretch wrap designed for machine applications and light duty palletizing. Measures 20 in. wide x 9,000 ft. long with a 39 gauge thickness and 10 micron film. Provides dependable load containment, clarity, and stretch for efficient wrapping operations. Continuous roll format with no handle. Suitable for use in temperatures from 32 to 95 degrees F. Package quantity 40 rolls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.