Shop AI PACKAGING
See all product information
Create Account
Packing Tape, 1.8 mil Thick, 2 in W x 110 yd L, Clear, 6 PK
- Mfr # AP2110186
- Zoro # G123366707
product price:Â
$
15.15
/pk of 6, $2.53/ea
Key Features
Tape Color
Clear
Material
Acrylic, Polypropylene
Tape Backing Material
BOPP
Tape Thickness
1.8 mil
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP2110186
- Zoro #
- G123366707
- UPC #
- -
- Country of Origin
- United States
- Item
- Packing Tape
- Tape Color
- Clear
- Material
- Acrylic, Polypropylene
- Tape Backing Material
- BOPP
- Tape Adhesive
- Acrylic
Dimensions
- Length
- 110 yd
- Width
- 2 in
- Tape Thickness
- 1.8 mil
Description
General purpose carton sealing tape designed for dependable performance in shipping, moving, and storage applications. Measures 2 in. wide x 110 yd. long with a 1.8 mil thickness for standard duty box sealing. Constructed with polypropylene backing and long lasting acrylic adhesive for consistent adhesion across a wide range of temperatures. Resistant to splitting and tearing, this clear tape provides a secure seal while maintaining a clean appearance. Suitable for hand application and compatible with standard 2 in. tape dispensers. Sold in a case of 36 rolls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.