Shop AI PACKAGING
See all product information
Create Account
Packing Tape, 72 mm W x 450 ft L, Tan
- Mfr # 72R450235
- Zoro # G123366776
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Tan
Material
Paper
Tape Paper Weight
Not Rated
Message
No Message
Tape Tensile Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72R450235
- Zoro #
- G123366776
- UPC #
- -
- Country of Origin
- United States
- Item
- Packing Tape
- Tape Color
- Tan
- Material
- Paper
- Tape Paper Weight
- Not Rated
- Message
- No Message
- Tape Tensile Strength
- Not Rated
- Tape Backing Material
- Paper
Dimensions
- Width
- 72 mm
- Length
- 450 ft
Description
72 mm x 450 ft kraft reinforced tape designed for heavy duty carton sealing and secure package closure. Features strong reinforced construction that provides added tensile strength and durability for demanding shipping applications. Ideal for sealing heavy cartons, bundling, and reinforcing boxes to prevent splitting during transit. Kraft finish offers a professional appearance and reliable adhesion for warehouse, industrial, and distribution environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.