9387-112ED STANDARD PISTON CUPS
Mfr # 9387-112ED-HER
Zoro # G211202368
product price: $61.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9387-112ED-HER
Zoro #
G211202368
UPC #
-
Country of Origin
India
Description
One New Aftermarket STANDARD PISTON CUPSTech Info:-A Nom ID: 1-1/8-SKU: 9387-112ED-Weight: 0.20087900 lbs-A Nom ID: 1-1/8-B Nom OD: 3-7/8-C Nom Height: 7/8-Thickness: .21875-J Bore Diameter: 3.875-MATERIAL: COTTON FABRIC & RUBBER-TEMPERATURE RANGE: -35° to +220° F-PRESSURE RANGE: 0 to 2,500 PSI-SPEED: 1.5 FT/SEC-PART NUMBER: Piston Cup TypeBore - Hole Size
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.