13 x 6.5-6 in Lawn Mower Wheel, Bad Boy Orange, 4 PK
- Mfr # A6451100600804136506
- Zoro # G816020886
product price:Â
$
349.99
/pk of 4, $87.50/ea
Free Shipping & Returns
Key Features
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Wheel Width
4-1/2 in
Includes
Tire and Wheel Assembly(s)
Tread Depth
0.0 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6451100600804136506
- Zoro #
- G816020886
- UPC #
- 810173181433
- Country of Origin
- China
Dimensions
- Tire Size
- 13 x 6.5-6 in
- Tire Rim Dia.
- 6 in
- Wheel Width
- 4-1/2 in
- Tread Depth
- 0.0 MM
- Wheel Diameter
- 15 in
- Hub Dia.
- 1.654 in
- Overall Length
- 15 in
Details
- Item
- Lawn Mower Wheel
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Hub Color
- Bad Boy Orange
- Surface Finish
- Powder Coated
- Offset
- 0 in
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 6.0 0
- For Use With
- Lawn Mowers
Description
Set of 4 Bad Boy 13x6.50-6 Pneumatic Orange Assemblies. Replaces 022-2006-00. Fits Maverick, Outlaw, and Diesel Series
- 4 Ply Tubeless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.