CYLINDER ASSY HUSQ 288
Mfr # 44334-LAS
Zoro # G111156686
product price: $122.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44334-LAS
Zoro #
G111156686
UPC #
-
Country of Origin
India
Description
44334-LAS CYLINDER ASSY HUSQ 288Key Features: Lasers line of premium Nikasil coated cylinders are engineered and manufactured to provide optimum performance. The coating process employs scatterplot & pore type nanoscale electric ceramic sedimentation, giving firm sedimentary film on the cylinder bore. Evenly distributed micropores on the bore surface improve lubrication, heat dissipation and heat usage. Cylinder blocks are machined from a light-weight aluminum alloy with a heat dissipation performance 42% higher than metal, with the additional benefit of reducing overall engine weight.Extended engine life. Reduction in fuel consumption up to 15%. 50% reduction in cylinder pollutants Improved performance with better acceleration. Increase lubrication in cylinder boreCylinder has decompression port. Use decompression valve Laser # 44963Replace Part Numbers: Replaces 503907471
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.