Flood Beam LED Headlight Kit Fits John Deere R Series Tractors

  • Mfr # 8302319-HYC

  • Zoro # G111158147


product price:  $519.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8302319-HYC
Zoro #
G111158147
UPC #
-
Country of Origin
India

Description

One New Aftermarket Flood Beam LED Headlight Kit Fits John Deere R Series TractorsEquip your R Series headlight housing with these easy to install LED lights. Easily inserts into the outer two holes of the housing. Order one part number & you are guaranteed a clean, uniform finish!Includes: 2 8302258 & 2 8302259 Made with a durable polycarbonate lens & aluminum housing IP67 waterproof rating totally protects against dust as well as 3 ft of immersion Stainless steel hardware included LED lights use less energy and typically last 5x longer than halogen Backed by a 1-year warranty Recommended for off-road applicationsThe 8302319 Flood Beam LED Headlight Kit Fits John Deere R Series Tractors fits equipment brands such as: Fits John DeereTech Info:-Amps @12V: 3.3-Beam Style: Flood-Diode Manufacturer: CREE LED-Installation: Plug & Play Connection-Lens Material: Polycarbonate-Location: Grille-New/Reman: New-Raw Lumens: 3200-Shape: Ro

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.