Shop ARIENS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Zero-Turn Mower, 32" W, Steel, 603 cc
- Mfr # 994166
- Zoro # G522843861
product price:Â
$
8,240.99
/ea
Key Features
Cutting Direction
Forward, Reverse
Engine Cycle
4-Cycle
Front Wheel Diameter
11 in
Rear Wheel Width
6 1/2 in
Start
Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 994166
- Zoro #
- G522843861
- UPC #
- 751058067216
- Country of Origin
- United States
- Cutting Direction
- Forward, Reverse
- Engine Cycle
- 4-Cycle
- Start
- Electric
- Discharge Location
- Side
- Tool Weight
- 702 lb
- Product Type
- Gas-Powered Riding Lawn Mower
- Fuel Tank Capacity
- 4.5 gal
- Drivetrain
- Rear-Wheel Drive
- CARB Compliant
- CARB Non-Compliant
- Power Source - TS Only
- Gas-Powered
- Horsepower
- 18.5 hp
- Transmission
- Hydro-Gear
- Maximum Forward Speed
- 7 mph
- Maximum Reverse Speed
- 3 mph
- Tool Series
- RIDGELINE
- Item
- Zero-Turn Mower
- Engine Brand
- Kawasaki
- Number of Speeds
- 2
- Engine Displacement
- 603 cc
- Power Source
- Gas-Powered
- Power Source - old
- Gas-Powered
Dimensions
- Front Wheel Diameter
- 11 in
- Rear Wheel Width
- 6 1/2 in
- Overall Height
- 47 1/2 in
- Cutting Width
- 32 in
- Minimum Cutting Height
- 2 in
- Turning Radius
- 0 in
- Maximum Cutting Height
- 4 1/2 in
- Recommended Yard Size - Minimum
- 1/4 acre
- Overall Width
- 44 13/16 in
- Front Wheel Width
- 6 in
- Rear Wheel Diameter
- 20 in
- Overall Length
- 65 1/2 in
- Recommended Yard Size - Maximum
- 2 acre
- Wire Rope Length
- 65 1/2 in
- Length
- 65 1/2 in
Description
Zero-Turn Mower, Recommended Yard Size - Maximum 2 acre, Recommended Yard Size - Minimum 1/4 acre, Cutting Width 32 in, Discharge Location Side, Deck Material Steel, Engine Cycle 4-Cycle, Engine Displacement 603 cc, Engine Brand Kawasaki, Start Electric, Number of Speeds 2, Turning Radius 0 in, CARB Compliant CARB Non-Compliant, Power Source Gas-Powered, Product Type Gas-Powered Riding Lawn Mower, Drivetrain Rear-Wheel Drive, Fuel Tank Capacity 4.5 gal, Tool Weight 702 lb, Tool Series RIDGELINE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.