Zoro Homepage

J&N Electrical Products Starter

  • Mfr # 410-54262R-JN

  • Zoro # G811152193


product price: $309.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-54262R-JN
Zoro #
G811152193
UPC #
-
Country of Origin
India

Description

One New Aftermarket J&N Electrical Products StarterTech Info:-LESTER: 10915, VOLT: 12, POWER: 1.600 kw, HP: 2.146, CONDITION: Remanufactured, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Permanent Magnet Gear Reduction PMGR, NUMBER OF TEETH: 9, LENGTH: 154.500 mm, LENGTH: 6.083, MOUNT HOLE ID 1: 11mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, REGISTRY OD: 2.949, REGISTRY OD: 74.900mm, WARRANTY: 1 Year, : M8 B+ Stud @Blade S Terminal Inside Plug, MOUNTING EAR DISTANCE 1: 104.600mm, MOUNTING EAR DISTANCE 1: 4.118-Arrowhead: SMU0557; Fits Honda: 31200-5A2A01, 31200-5A2-A01, 31200-5A2-A02; J&N Electrical Products: 410-54262, 410-54262R; Lester: 10915; Mitsuba: SM740-10Replaces Part Numbers: 410-54262R

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.