Shop STENS
See all product information
Create Account
New 280-846 V-Idler For John Deere Lt133, Lt150, Lt155, Lt160, Lt170, Lt180, Lt190, Stx38 Am121967
- Mfr # 280-846
- Zoro # G604247716
product price:Â
$
17.49
/ea
Key Features
Overall Width
3/4 in
Material
Black Plastic
Overall Height
3/4 in
Outside Dia.
2-3/4 in
Bore Dia.
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-846
- Zoro #
- G604247716
- UPC #
- 23899513925
- Country of Origin
- China
- Item
- V-Idler
- Material
- Black Plastic
Dimensions
- Overall Width
- 3/4 in
- Overall Height
- 3/4 in
- Outside Dia.
- 2-3/4 in
- Bore Dia.
- 5/16 in
Description
Stens offers V-idlers for variety of applications from Lawn mowers, snowblowers, chainsaws and more. Made of strong, durable material our idlers are built to last and keep your small engine outdoor power equipment running at the top of its game. These idlers meet or exceed OEM specifications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.