MCPS-160X137X15.5 METRIC PISTON SEALS

  • Mfr # MCPS-160X137X15.5-HER

  • Zoro # G411134063


product price:  $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPS-160X137X15.5-HER
Zoro #
G411134063
UPC #
-
Country of Origin
India

Description

One New Aftermarket METRIC PISTON SEALSTech Info:-A Nom ID: 137-SKU: MCPS-160X137X15.5-Weight: 0.28182300 lbs-A Nom ID: 137-B Nom OD: 160-C Nom Height: 15.5-H Groove Diameter: 137.00-D Groove Width: 16.00-MATERIAL: PTFE PISTON SEAL NYLON BACK-UP NITRILE ENERGIZER-TEMPERATURE RANGE: -40° to +220° F-PRESSURE RANGE: 0 to 6,000 PSI-SPEED: 4.5 FT/SEC-SUFFIX: BR= BRONZE FILLED PTFE CAP-J Bore Diameter: 160.00

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.