This item is Discontinued.

Aidata Aidata Portable Lightweight Laptop Cooling Stand Non-Skid Via Ergoguys - Black NS009

Aidata Portable Lightweight Laptop Cooling Stand Non-Skid Via Ergoguys - Black (Discontinued)

  • Mfr # NS009
  • Zoro # G000660522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS009
Zoro #
G000660522
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Color
Black
Material
Rubber Pad
Features
Cable Manager
Product Type
Cooling Pad
Compatibility
For 12" To 17" Notebooks
Host Interface
USB
Item
Cooling Pad

Description

LapCooler, Portable Laptop Cooling Stand, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.