This item is Discontinued.

Aidata Corp Co Ltd Aidata USA UM003 Mouse Platform - Platinum UM003

Aidata USA UM003 Mouse Platform - Platinum (Discontinued)

  • Mfr # UM003
  • Zoro # G803911890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM003
Zoro #
G803911890
UPC #
747925079338
Country of Origin
China

Dimensions

Height
4"
Thickness
1.6"
Width
7.8"

Details

Item
Mouse Tray
Color
White
Material
Metal
Swivel
360

Description

Aidata has been specializing in Computer Accessories and Office Supplies since 1980, concentrating on offering products with unique design, proper ergonomics and high quality to fulfill the most update market trend, Aidata aims at developing new products in wide range evenly each year trying to offer a complete solution to meet the needs of worldwide customers.
  • Ergonomic Design, Under Desk Swivel Mouse Pad.
  • Sturdy metal-plastic clamps to work surface up to 40mm / 1.57".
  • Brings mouse down to the chair arm-rest height provides computing comfort.
  • Platform rotates 360° to keep mouse under the desk.
  • Built-in mouse cable clip keeps mouse in place.
  • Color: Platinum.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.