This item is Discontinued.

Aidata Corp Co Ltd Aidata USA US-5123RB Universal Tablet Mobile ViewStand with Locking Casters; Black - Case of 2 US-5123RB

Aidata USA US-5123RB Universal Tablet Mobile ViewStand with Locking Casters; Black - Case of 2 (Discontinued)

  • Mfr # US-5123RB
  • Zoro # G604031926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US-5123RB
Zoro #
G604031926
UPC #
740660811447
Country of Origin
China

Description

Aidata USA is the leading manufacturer of computer and office accessories. We offer an exclusive range of tablet stand, floor mats and desktop Station. Our constant innovation has succeeded in creating accessories that would allow for increased efficiency and comfort. We bring new and unique products with the fast changing today’s technology. We put excellent quality and great innovation within your reach.

Features
  • Universal Tablet Mobile Floor Stand for 12.1 in. iPad Pro
  • 7 in. - 12.1 in. tablets with weighted wheel base
  • Height adjustment pole
  • 3 in. Locking Caster
  • 360 Degree rotation
  • Ergonomic hands-free design offers relaxing use of tablet
  • Adjustable viewing angles
  • Easy assembly
  • Case of 2
Specifications
  • Dimension: 61.5" H x 21.25" W x 21.25" L
  • Weight: 10.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.