
Extra Wide Professional Monitor/Printer Stand, Smart Device Slot (Discontinued)
- Mfr # MR-1001B
- Zoro # G400660504
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR-1001B
Zoro #
G400660504
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
6.9"
Width
21.7"
Depth
13.8"
Max. Screen Size Supported
24 in
Max. Adjustable Stand Height
6.69 in
Details
Weight Capacity
33.07 lb
Features
Ergonomic, Cable Management
Product Type
Monitor Riser
Item
Monitor Riser
Description
Extra Wide Professional Monitor/Printer Stand with Smart Device Slot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.