Aidata
Under-Desk Mouse Platform, Platinum
Mfr # UM003
Zoro # G600660496
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Width 7.8"
- Height 4"
- Color White
- Thickness 1.6"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5 CORE 5 Core Karaoke Wireless Microphones - 2 Pack UHF Dual Handheld Cordless Mic- WM UHF 02-RED+BLK (WM UHF 02-RED+GRAY)
- EREPLACEMENTS Sealed Lead Acid Battery Replacement (UB12550-ER)
- KINGSTON Kingston Value Ram KF432C16BB1AK2-32 FURY Beast RGB 32GB 3200MHz DDR4 CL16 Desktop Memory Kit; Black (KF432C16BB1AK2/32)
- JBL Tune 510BT Lifestyle Bluetooth On Ear Headphones, White (JBLT510BTWHTAM)
- AIDATA Extra-Wide Desk Clamp Keyboard Tray (KB-1010)
- AIDATA Desk Clamp Keyboard Tray (KB-1050)
- AIDATA Standard Under Desk Keyboard Tray, Black (KB003B)
- AIDATA Standard Under Desk Keyboard Tray, Platinum (KB003)
- KENSINGTON DRAWER, KYBRD, UNDER DESK (KMW60004)
- KENSINGTON Keyboard Platform, 6in, Gray (K60718USF)
- PROTECT COMPUTER PRODUCTS Dell KM632 CLEAR COVER combo (DLB-1400-104)
- Aidata Keyboard and Mouse Trays & Covers